MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SH 35MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SH 35MM QD BUSHING ; 35MM BORE 47.523MM OD 33.35MM LTB
Shaft Bushing; 35MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Part #
SH 35MM
BDI #
611278
Details
34.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SH-35MM/p/611278
Your Price
$ 34.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.453
EAN
0697950148571
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
1
Long Description
Shaft Bushing; 35MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


