TIMKEN
TIMKEN
SK-28MM
TIMKEN TIMKEN
Description
SK-28MM QD BUSHING ; 101755095
Shaft Bushing; 28MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
SK-28MM
BDI #
24313244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-28MM/p/24313244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.393
EAN
0070964164896
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Shaft Bushing; 28MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
1.102 Inch | 28 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh