MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB 4535X90MM(BSW)
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR TB 4535X90MM(BSW)
Bushing, Shaft; 90MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
TB 4535X90MM(BSW)
BDI #
24755258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TB-4535X90MM(BSW)/p/24755258
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 90MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


