TB WOODS
TB WOODS
TL1108 25MM
TB WOODS TB WOODS
Description
TL1108 25MM SHAFT BUSHING
25MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
TL110825MM
BDI #
984286
Details
58.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL1108-25MM/p/984286
Your Price
$ 58.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.03
EAN
0698672103350
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL110825MM
Manufacturer Internal Number
TL110825MM
Weight / LBS
0.06
Long Description
25MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh