TB WOODS
TB WOODS
TL5040 100MM
TB WOODS TB WOODS
Description
TL5040 100MM SHAFT BUSHING
100MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Part #
TL5040100MM
BDI #
992402
Details
1334.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL5040-100MM/p/992402
Your Price
$ 1,334.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.684
EAN
0698672171922
Product Group - BDI
M02194
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL5040100MM
Manufacturer Internal Number
TL5040100M
Weight / LBS
28
Long Description
100MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


