TB WOODS
TB WOODS
TL5050 122MM
TB WOODS TB WOODS
Description
TL5050 122MM SHAFT BUSHING
122MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
TL5050122MM
BDI #
989735
Details
621.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TL5050-122MM/p/989735
Your Price
$ 621.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
10.057
EAN
0698672171960
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL5050122MM
Manufacturer Internal Number
TL5050122M
Weight / LBS
22.2
Long Description
122MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.803 Inch | 122 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


