TB WOODS
TB WOODS
W 6 1/2 MPB
TB WOODS TB WOODS
Description
W 6 1/2 MPB SHAFT BUSHING
6-1/2" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Part #
W612MPB
BDI #
988619
Details
3904.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-6-1-2-MPB/p/988619
Your Price
$ 3,904.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
92.865
EAN
0698672125758
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
W612MPB
Manufacturer Internal Number
W612MPB
Weight / LBS
191
Long Description
6-1/2" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh