DODGE
DODGE
W X 6-7/8
DODGE DODGE
Description
W X 6-7/8 ; POR QD BUSHING
Shaft Bushing; 6-7/8" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Part #
114943
BDI #
20495333
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-X-6-7-8/p/20495333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
89.69
EAN
0782477297755
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 6-7/8" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


