CONTINENTAL
CONTINENTAL
WS-8 ; 7/16
CONTINENTAL CONTINENTAL
Description
WS-8 ; 7/16 BUSHING
8-7/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Part #
20181860
BDI #
413264
Details
4248.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/WS-8-;-7-16/p/413264
Your Price
$ 4,248.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
43.091
EAN
0037256310058
Product Group - BDI
M02194
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181860
Weight / LBS
95
Long Description
8-7/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
8.438 Inch | 214.325 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


