TSUBAKI
TSUBAKI
XTB15-SB
TSUBAKI TSUBAKI
Description
XTB15-SB BUSHING ; STOCK BORE 5/8"
Bushing, Shaft; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XT15 Bushing Series; No Keyway; XT Bushing
Part #
XTB15SB
BDI #
928829
Details
15.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB15-SB/p/928829
Your Price
$ 15.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0097039019097
Product Group - BDI
M00134
Bushing Series
XT15
Keyway Yes/No
No
Bushing Style
XT
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XT15 Bushing Series; No Keyway; XT Bushing
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


