TSUBAKI
TSUBAKI
XTB20-SB
TSUBAKI TSUBAKI
Description
XT20 STOCK BORE 3/4 ; POR STOCK BORE 3/4IN
Bushing, Shaft; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; No Keyway; XT Bushing
Part #
XTB20SB
BDI #
928838
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB20-SB/p/928838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M00134
Bushing Series
XT20
Keyway Yes/No
No
Bushing Style
XT
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Weight / LBS
1.5
Long Description
Bushing, Shaft; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; No Keyway; XT Bushing
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh