DODGE
DODGE
XTB20 X 1
DODGE DODGE
Description
XTB20 X 1 CONVEYOR BUSHING
Shaft Bushing; 1" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing
Part #
226840
BDI #
22268567
Details
206.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB20-X-1/p/22268567
Your Price
$ 206.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.68
EAN
0782476987664
Product Group - BDI
M02194
Bushing Series
XTB20
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.5
Long Description
Shaft Bushing; 1" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.403 Inch | 35.636 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


