DODGE
DODGE
XTB25 X 50MM
DODGE DODGE
Description
XTB25 X 50MM CONVEYOR BUSHING
Shaft Bushing; 50MM Bore; 112.725MM Outside Diameter; 47.625MM Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Part #
226947
BDI #
20498513
Details
158.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25-X-50MM/p/20498513
Your Price
$ 158.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.47
EAN
0782477104954
Product Group - BDI
M02194
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 50MM Bore; 112.725MM Outside Diameter; 47.625MM Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


