DODGE
DODGE
XTB25 X 60MM
DODGE DODGE
Description
XTB25 X 60MM CONVEYOR BUSHING
Shaft Bushing; 60MM Bore; 112.725MM Outside Diameter; 47.625MM Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Part #
226956
BDI #
20498531
Details
158.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25-X-60MM/p/20498531
Your Price
$ 158.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.19
EAN
0781568765135
Product Group - BDI
M02194
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 60MM Bore; 112.725MM Outside Diameter; 47.625MM Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


