DODGE
DODGE
XTB30 X 40MM
DODGE DODGE
Description
XTB30 X 40MM XTB30X40MM
Shaft Bushing; 40MM Bore; 134.95MM Outside Diameter; 52.4MM Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing
Part #
226954
BDI #
20498527
Details
221.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB30-X-40MM/p/20498527
Your Price
$ 221.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.04
EAN
0782477120442
Product Group - BDI
M02194
Bushing Series
XTB30
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Shaft Bushing; 40MM Bore; 134.95MM Outside Diameter; 52.4MM Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


