TSUBAKI
TSUBAKI
XTB35-SB
TSUBAKI TSUBAKI
Description
XTB35-SB BUSHING ; STOCK BORE 1-1/2"
Bushing, Shaft; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XT35 Bushing Series; No Keyway; XT Bushing
Part #
XTB35SB
BDI #
928867
Details
161.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35-SB/p/928867
Your Price
$ 161.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.7
EAN
0097039019363
Product Group - BDI
M00134
Bushing Series
XT35
Keyway Yes/No
No
Bushing Style
XT
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XT35 Bushing Series; No Keyway; XT Bushing
Outside Diameter
6.313 Inch | 160.35 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


