DODGE
DODGE
XTB35 X 65MM
DODGE DODGE
Description
XTB35 X 65MM CONVEYOR BUSHING
Shaft Bushing; 65MM Bore; 160.35MM Outside Diameter; 62.713MM Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Part #
226946
BDI #
20498511
Details
186.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35-X-65MM/p/20498511
Your Price
$ 186.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.43
EAN
0782477107696
Product Group - BDI
M02194
Bushing Series
XTB35
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.4
Long Description
Shaft Bushing; 65MM Bore; 160.35MM Outside Diameter; 62.713MM Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.313 Inch | 160.35 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


