DODGE
DODGE
XTB45 X 100MM
DODGE DODGE
Description
XTB45 X 100MM ; XT BUSHING
Shaft Bushing; 100MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Part #
226951
BDI #
20498521
Details
414.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB45-X-100MM/p/20498521
Your Price
$ 414.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.7
EAN
0782477107726
Product Group - BDI
M02194
Bushing Series
XTB45
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
14.8
Long Description
Shaft Bushing; 100MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


