TSUBAKI
								TSUBAKI
							
						
					XTB50 4-15/16
				 
				TSUBAKI TSUBAKI
Description
						
                            
								XTB50 4-15/16 BUSHING ; 4-15/16"
Bushing, Shaft; 4-15/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XT50 Bushing Series; Yes Keyway; XT Bushing
                         	Part #
	                    
	                      	XTB50-4R
							BDI #
						
	                      	928879
							
						
Details
                    
                        496.26
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB50-4-15-16/p/928879
						
		
		
		
				Your Price
				
						
							$ 496.26 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				2.04
					EAN
				0097039019462
					Product Group - BDI
				M00134
					Bushing Series
				
					XT50
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					XT
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Weight / LBS
				
					27.8
			Long Description
				
					Bushing, Shaft; 4-15/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XT50 Bushing Series; Yes Keyway; XT Bushing
			Bore
				
					4.938 Inch | 125.425 Millimeter
			Length Thru Bore
				
					3.75 Inch | 95.25 Millimeter
			Outside Diameter
				
					10.125 Inch | 257.175 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

