DODGE
DODGE
XTB50 X 125MM
DODGE DODGE
Description
XTB50 X 125MM ; XT BUSHING
Shaft Bushing; 125MM Bore; 257.175MM Outside Diameter; 95.25MM Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Part #
226949
BDI #
20498517
Details
611.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB50-X-125MM/p/20498517
Your Price
$ 611.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
13.05
EAN
0782477107702
Product Group - BDI
M02194
Bushing Series
XTB50
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
27.8
Long Description
Shaft Bushing; 125MM Bore; 257.175MM Outside Diameter; 95.25MM Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


