DODGE
DODGE
XTB60X5-1/2
DODGE DODGE
Description
XTB60X5-1/2 XT BUSHING
Shaft Bushing; 5-1/2" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing
Part #
226884
BDI #
633440
Details
943.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB60X5-1-2/p/633440
Your Price
$ 943.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
22.08
EAN
0782476987916
Product Group - BDI
M00134
Bushing Series
XTB60
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42.8
Long Description
Shaft Bushing; 5-1/2" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
11.938 Inch | 303.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


