DODGE
DODGE
1 11/16 SLV SPLIT THRUST COLLAR
DODGE DODGE
Description
1 11/16 SLV SPLIT THRUST COLLAR
Shaft Collar; 1-11/16" Bore; Not Threaded; Cast Iron; One Piece Split
Part #
133250
BDI #
261489
Details
676.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1-11-16-SLV-SPLIT-THRUST-COLLAR/p/261489
Your Price
$ 676.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.4
EAN
0782475122110
Product Group - BDI
M06288
Bore Threaded
No
Component
Shaft Collar
Material
Cast Iron
Split or Solid Description
One Piece Split
Set Screw
No
Keyway Yes/No
No
Other Features
Hydrodynamic Bearing | Brand Sleevoil
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
133250
Weight / LBS
1.2
Long Description
Shaft Collar; 1-11/16" Bore; Not Threaded; Cast Iron; One Piece Split
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


