DODGE
DODGE
1/2 SOLID SS COLLAR
DODGE DODGE
Description
1/2 SOLID SS COLLAR
Shaft Collar; 1/2" Bore; Not Threaded; 1" Outside Diameter; 7/16" Width; Stainless Steel; One Piece Solid
Part #
456230
BDI #
281081
Details
16.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1-2-SOLID-SS-COLLAR/p/281081
Your Price
$ 16.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.03
EAN
0782475161751
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456230
Weight / LBS
0.07
Long Description
Shaft Collar; 1/2" Bore; Not Threaded; 1" Outside Diameter; 7/16" Width; Stainless Steel; One Piece Solid
Bore
0.5 Inch | 12.7 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


