DODGE
DODGE
10 WC SLV SPLIT THRUST COLLAR
DODGE DODGE
Description
10 WC SLV SPLIT THRUST COLLAR
Shaft Collar; 10" Bore; Not Threaded; Cast Iron; One Piece Split
Part #
133304
BDI #
261505
Details
4489.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/10-WC-SLV-SPLIT-THRUST-COLLAR/p/261505
Your Price
$ 4,489.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
29.93
EAN
0782475682805
Product Group - BDI
M06288
Bore Threaded
No
Component
Shaft Collar
Material
Cast Iron
Split or Solid Description
One Piece Split
Set Screw
No
Keyway Yes/No
No
Other Features
Hydrodynamic Bearing | Brand Sleevoil
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
66.07
Long Description
Shaft Collar; 10" Bore; Not Threaded; Cast Iron; One Piece Split
Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh