https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NTJ8aW1hZ2UvanBlZ3xhR1ZrTDJoaU9TOHhNRFkwT1RNeU5UWTVPVEV3TWk5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8N2E3ODUxYWIxNDNhNjNmMzQxYWE0ZTI4M2FiMjVhMTc0ZjNhMGQ0NjIwNzk2ZTgyZjU0ZTkyOWZiZTA0ZmI2ZQ
https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NTJ8aW1hZ2UvanBlZ3xhR1ZrTDJoaU9TOHhNRFkwT1RNeU5UWTVPVEV3TWk5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8N2E3ODUxYWIxNDNhNjNmMzQxYWE0ZTI4M2FiMjVhMTc0ZjNhMGQ0NjIwNzk2ZTgyZjU0ZTkyOWZiZTA0ZmI2ZQ
DODGE
DODGE
13/16 SOLID STEEL COLLAR
DODGE DODGE
Description
13/16 SOLID STEEL COLLAR
Shaft Collar; 13/16" Bore; Not Threaded; 1-1/4" Outside Diameter; 9/16" Width; Steel; One Piece Solid
Part #
040011
BDI #
243542
Details
7.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/13-16-SOLID-STEEL-COLLAR/p/243542
Your Price
$ 7.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
0782475019380
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
40011
Weight / LBS
0.11
Long Description
Shaft Collar; 13/16" Bore; Not Threaded; 1-1/4" Outside Diameter; 9/16" Width; Steel; One Piece Solid
Width
0.563 Inch | 14.3 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

