https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-IRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjN8aW1hZ2UvanBlZ3xhRGMyTDJnMU9TOHhNRFkwT1RNeU5Ea3hNalkzTUM5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5SlVrNWZNekF3ZURNd01DNXFjR2N8OWFmOGJiYWY0OTUzZTg0ZDQ2MWMxN2Q0MWQzNWU4ZGY0MjNjYThmNGEwNjZhM2ZmMGZmMDExNzNmNzJiMGNiYw
https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-IRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjN8aW1hZ2UvanBlZ3xhRGMyTDJnMU9TOHhNRFkwT1RNeU5Ea3hNalkzTUM5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5SlVrNWZNekF3ZURNd01DNXFjR2N8OWFmOGJiYWY0OTUzZTg0ZDQ2MWMxN2Q0MWQzNWU4ZGY0MjNjYThmNGEwNjZhM2ZmMGZmMDExNzNmNzJiMGNiYw
DODGE
DODGE
2 SOLID IRON COLLAR
DODGE DODGE
Description
2 SOLID IRON COLLAR
Shaft Collar; 2" Bore; Not Threaded; 3-3/8" Outside Diameter; 1-3/8" Width; Iron; One Piece Solid
Part #
010021
BDI #
239393
Details
86.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2-SOLID-IRON-COLLAR/p/239393
Your Price
$ 86.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.01
EAN
0782475007783
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Iron
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
10021
Weight / LBS
1.75
Long Description
Shaft Collar; 2" Bore; Not Threaded; 3-3/8" Outside Diameter; 1-3/8" Width; Iron; One Piece Solid
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

