

EBC
EBC
2SC062
EBC EBC
Description
2SC062 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC062
BDI #
25101450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC062/p/25101450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 5/8" Bore; 1-5/16" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split