https://www.bdiexpress.com/medias/INDXXXLCKCLR-2SC-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwOHxpbWFnZS9qcGVnfGFHVTJMMmczTkM4eE1EYzJPVEEyT1RBNE1EWXdOaTlKVGtSWVdGaE1RMHREVEZKZk1sTkRYMEpUVkV4Zk16QXdlRE13TUM1cWNHY3xlYjM0YTUxMGEwYjgzZTUzMmI1ZmM3YTAxZTUyZjI1YWIxMjQ5MzYyMDRkOTZmMWJlMDY1M2JjYzRhZGVmOGY5
https://www.bdiexpress.com/medias/INDXXXLCKCLR-2SC-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwOHxpbWFnZS9qcGVnfGFHVTJMMmczTkM4eE1EYzJPVEEyT1RBNE1EWXdOaTlKVGtSWVdGaE1RMHREVEZKZk1sTkRYMEpUVkV4Zk16QXdlRE13TUM1cWNHY3xlYjM0YTUxMGEwYjgzZTUzMmI1ZmM3YTAxZTUyZjI1YWIxMjQ5MzYyMDRkOTZmMWJlMDY1M2JjYzRhZGVmOGY5
BOSTON GEAR
BOSTON GEAR
2SC150
BOSTON GEAR BOSTON GEAR
Description
2SC150 CLAMPING COLLAR ; 1-1/2" BOREX2-1/2" ODX1/2" W STL
Collar, Shaft; 1-1/2" Bore; Steel; Two Piece Split; 2-1/2" Outside Diameter; 1/2" Width; 1/4-28 Clamp Screw; No Keyway
Part #
49163
BDI #
170270
Details
117.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC150/p/170270
Your Price
$ 117.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.201
EAN
0781711491638
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Collar, Shaft; 1-1/2" Bore; Steel; Two Piece Split; 2-1/2" Outside Diameter; 1/2" Width; 1/4-28 Clamp Screw; No Keyway
Width
0.5 Inch | 12.7 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

