

BOSTON GEAR
BOSTON GEAR
2SSC25
BOSTON GEAR BOSTON GEAR
Description
2SSC25 CLAMPING COLLAR ; NON-RETURNABLE
Shaft Collar; 1/4" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Stainless Steel; Two Piece Split Recessed Screw
Part #
49190
BDI #
170290
Details
89.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC25/p/170290
Your Price
$ 89.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.015
EAN
0781711491904
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49190
Long Description
Shaft Collar; 1/4" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Stainless Steel; Two Piece Split Recessed Screw
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh