DODGE
DODGE
3 15/16 SPLIT IRON COLLAR
DODGE DODGE
Description
3 15/16 SPLIT IRON COLLAR
Shaft Collar; 3-15/16" Bore; Not Threaded; 7-3/16" Outside Diameter; 2-3/4" Width; Iron; One Piece Split
Part #
010114
BDI #
239432
Details
389.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/3-15-16-SPLIT-IRON-COLLAR/p/239432
Your Price
$ 389.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
5.44
EAN
0782475008179
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Iron
Split or Solid Description
One Piece Split
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
10114
Weight / LBS
11
Long Description
Shaft Collar; 3-15/16" Bore; Not Threaded; 7-3/16" Outside Diameter; 2-3/4" Width; Iron; One Piece Split
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


