DODGE
DODGE
3/16 SOLID SS COLLAR
DODGE DODGE
Description
3/16 SOLID SS COLLAR
Shaft Collar; 3/16" Bore; Not Threaded; 7/16" Outside Diameter; 1/4" Width; Stainless Steel; One Piece Solid
Part #
456226
BDI #
281077
Details
9.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/3-16-SOLID-SS-COLLAR/p/281077
Your Price
$ 9.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.45
EAN
0782475161713
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Long Description
Shaft Collar; 3/16" Bore; Not Threaded; 7/16" Outside Diameter; 1/4" Width; Stainless Steel; One Piece Solid
Bore
0.188 Inch | 4.775 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


