https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
REXNORD
REXNORD
612 D1-1/4IN PA 612-608463
REXNORD REXNORD
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; POR
Shaft Collar; 1-1/4" Bore; Not Threaded; 1.97" Outside Diameter; 0.63" Width; Polyamide; Two Piece Split Recessed Screw
Part #
10129490
BDI #
24109063
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/612-D1-1-4IN-PA-612-608463/p/24109063
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.026
EAN
0662864317290
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10129490
Weight / LBS
0.06
Long Description
Shaft Collar; 1-1/4" Bore; Not Threaded; 1.97" Outside Diameter; 0.63" Width; Polyamide; Two Piece Split Recessed Screw
Width
0.63 Inch | 16.002 Millimeter
Outside Diameter
1.97 Inch | 50.038 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

