https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
REXNORD
REXNORD
612 D1/2IN PA 612-655072
REXNORD REXNORD
Description
612 D1/2IN PA 612-655072 SPLIT COLLAR ; POR
Shaft Collar; 1/2" Bore; Not Threaded; 1.18" Outside Diameter; 0.46" Width; Polyamide; Two Piece Split Recessed Screw
Part #
10129495
BDI #
24109195
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/612-D1-2IN-PA-612-655072/p/24109195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.015
EAN
0793699671612
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collars
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
10129495
Weight / LBS
0.03
Long Description
Shaft Collar; 1/2" Bore; Not Threaded; 1.18" Outside Diameter; 0.46" Width; Polyamide; Two Piece Split Recessed Screw
Outside Diameter
1.18 Inch | 29.972 Millimeter
Width
0.46 Inch | 11.684 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

