https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
REXNORD
REXNORD
612 D1-7/16IN 1KW PA 612-605043
REXNORD REXNORD
Description
612 D1-7/16IN 1KW PA 612-605043 ; NON-RETURNABLE SPLIT COLLAR
Shaft Collar; 1-7/16" Bore; Not Threaded; 2-1/2" Outside Diameter; 0.71" Width; Polyamide; Two Piece Split Recessed Screw
Part #
612 D1-7/16IN 1KW PA 612-605043
BDI #
24109193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/612-D1-7-16IN-1KW-PA-612-605043/p/24109193
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.049
EAN
0793699933246
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collars
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
Yes
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
10129489
Weight / LBS
0.11
Long Description
Shaft Collar; 1-7/16" Bore; Not Threaded; 2-1/2" Outside Diameter; 0.71" Width; Polyamide; Two Piece Split Recessed Screw
Width
0.71 Inch | 18.034 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

