NTN
NTN
C-205
NTN NTN
Description
C-205 BEARING UNIT DUST COVER
Eccentric Locking Collar; 38MM OD X 13.5MM WD; M6 X 0.75 Set Screw
Part #
C-205
BDI #
1215530
Details
27.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-205/p/1215530
Your Price
$ 27.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.18
EAN
4547359046670
Product Group - BDI
M06110
Noun
Collar
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.11
Product Detail
Eccentric Locking Collar
Product Specification
Eccentric Locking Collar; 38MM OD X 13.5MM WD; M6 X 0.75 Set Screw
Long Description
Eccentric Locking Collar; 38MM OD X 13.5MM WD; M6 X 0.75 Set Screw

