Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSC50-20 https://www.bdiexpress.com/medias/INDB-GCLRXXX-CSC-1SPL-THD-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDl8aW1hZ2UvanBlZ3xhRGt4TDJneU5DOHhNRFkwT1RNeU16TXpPVGd3Tmk5SlRrUkNMVWREVEZKWVdGaGZRMU5EWHpGVFVFeGZWRWhFWDFKVFgwSlRWRXhmTXpBd2VETXdNQzVxY0djfDZjYmI1YTA1NzhhMDAzZjJkMWEzNTI2MTQzYmU1ZmMxN2FkNjBjNTUwMWE4MWYxNTRhYzU3ZjBjMjUzZTYxYWM
170319 Collars 

BOSTON GEAR BOSTON GEAR

CSC50-20

Description

CSC50-20 CLAMPING COLLAR ; THREADED

Shaft Collar; 1/2-20 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Steel; One Piece Split Threaded Recessed Screw

Part #

49245

BDI #
170319

Details

40.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
0781711492451
Product Group - BDI
M02194
Bore Threaded
1/2-20
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
8-32
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49245
Long Description
Shaft Collar; 1/2-20 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Steel; One Piece Split Threaded Recessed Screw
Outside Diameter
1.25 Inch | 31.75 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh