https://www.bdiexpress.com/medias/INDXXXLCKCLR-CSSC-1SPL-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR00zTDJneVlpOHhNREEzTmpNd09UYzBPVGM1TUM5SlRrUllXRmhNUTB0RFRGSmZRMU5UUTE4eFUxQk1YMU5UWHpNd01GZ3pNREF1YW5Cbnw2NmU1Yzk0ZTkyYTg4Mzk1YjBhMmY4ZDM2ZDgzNzk2YzkxMmU0YjFmYWEyNmVhZDI4MjhiNjdkZDVkZGI0MDhj
https://www.bdiexpress.com/medias/INDXXXLCKCLR-CSSC-1SPL-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR00zTDJneVlpOHhNREEzTmpNd09UYzBPVGM1TUM5SlRrUllXRmhNUTB0RFRGSmZRMU5UUTE4eFUxQk1YMU5UWHpNd01GZ3pNREF1YW5Cbnw2NmU1Yzk0ZTkyYTg4Mzk1YjBhMmY4ZDM2ZDgzNzk2YzkxMmU0YjFmYWEyNmVhZDI4MjhiNjdkZDVkZGI0MDhj
BOSTON GEAR
BOSTON GEAR
CSSC100
BOSTON GEAR BOSTON GEAR
Description
CSSC100 CLAMPING COLLAR ; 1" IDX2" ODX1/2" W STAINLESS
Collar, Shaft; 1" Bore; Stainless Steel; One Piece Split; 2" Outside Diameter; 1/2" Width; 1/4-28 Clamp Screw; No Keyway
Part #
49108
BDI #
170238
Details
172.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC100/p/170238
Your Price
$ 172.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.11
EAN
0781711491089
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Collar, Shaft; 1" Bore; Stainless Steel; One Piece Split; 2" Outside Diameter; 1/2" Width; 1/4-28 Clamp Screw; No Keyway
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

