NTN
								NTN
							
						
					EL208
				 
				NTN NTN
Description
						
                            
								EL208 ECCENTRIC LOCKING COLLAR ; 60MM OD X 18.3MM W NON RETURNABLE
Shaft Collar; 1.574" Bore; 2.362" Outside Diameter; 0.72" Width; Steel; Eccentric
                         	Part #
	                    
	                      	EL208
							BDI #
						
	                      	26642394
							
						
Details
                    
                        31.61
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/EL208/p/26642394
						
		
		
		
				Your Price
				
						
							$ 31.61 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171563
					Weight / Kilogram
				0.19
					EAN
				4547359058895
					Product Group - BDI
				M06110
					Harmonized Tariff Code
				
					7318.19.00.00
			Noun
				
					Collar
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					0.419
			Product Detail
				
					Shaft Collar
			Product Specification
				
					1.574" Bore; 2.362" Outside Diameter; 0.72" Width; Steel; Eccentric
			Long Description
				
					Shaft Collar; 1.574" Bore; 2.362" Outside Diameter; 0.72" Width; Steel; Eccentric
			

						
