

CLIMAX METAL
CLIMAX METAL
G1SC-068-B
CLIMAX METAL CLIMAX METAL
Description
G1SC-068-B CLAMP COLLAR ; 11/16" BORE BLK OXD STL
11/16" Bore; Shaft Collar; Steel; 1-3/8" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw Size; One Piece Split
Part #
G1SC-068-B
BDI #
195120
Details
6.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G1SC-068-B/p/195120
Your Price
$ 6.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.181
EAN
0044861634035
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
10-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
11/16" Bore; Shaft Collar; Steel; 1-3/8" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw Size; One Piece Split
Bore
0.688 Inch | 17.475 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh