https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhRGszTDJnNVlTOHhNRFUxTlRFMU1USXlNRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3xiNTg0OTcyZmQyNzk2NDRkOWQ4YzgxMmM3M2NkODEyMDgyNmQzYTExNGI2NzE3ZGVhOWM4ZmQxMWYzY2NhZTky
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhRGszTDJnNVlTOHhNRFUxTlRFMU1USXlNRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3xiNTg0OTcyZmQyNzk2NDRkOWQ4YzgxMmM3M2NkODEyMDgyNmQzYTExNGI2NzE3ZGVhOWM4ZmQxMWYzY2NhZTky
CLIMAX METAL
CLIMAX METAL
GH2C-018-SS
CLIMAX METAL CLIMAX METAL
Description
GH2C-018-SS CLAMP COLLAR ; 3/16" BORE SS 2-PIECE
3/16" Bore; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
GH2C-018-SS
BDI #
195561
Details
22.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GH2C-018-SS/p/195561
Your Price
$ 22.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.03
EAN
0044861037218
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
3/16" Bore; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

