

TIMKEN LOVEJOY
TIMKEN LOVEJOY
LSC-27 SS
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
LSC-27 SS SHAFT COLLAR ; STAINLESS STEEL
Shaft Collar; 1-11/16" Bore; Stainless Steel; 2-1/2" Outside Diameter; 13/16" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Part #
LSC-27 SS
BDI #
593130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/LSC-27-SS/p/593130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.34
EAN
0685144176073
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 1-11/16" Bore; Stainless Steel; 2-1/2" Outside Diameter; 13/16" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Bore
1.688 Inch | 42.875 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh