https://www.bdiexpress.com/medias/INDL-JLCKCLR-LSC-1SOL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTB8aW1hZ2UvanBlZ3xhRE0zTDJnelppOHhNREl4TVRrME1EYzJNVFl6TUM5SlRrUk1MVXBNUTB0RFRGSmZURk5EWHpGVFQweGZVMU5mTXpBd2VETXdNQzVxY0djfDgzODkzMjNkMzIxYjEwY2FhODlkMWU5ZDkxN2NlNDY0ZmM5NWVlZDQ3MTdjNjNkZDVkYjQ4MjQwZTg4M2U2MWM
https://www.bdiexpress.com/medias/INDL-JLCKCLR-LSC-1SOL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTB8aW1hZ2UvanBlZ3xhRE0zTDJnelppOHhNREl4TVRrME1EYzJNVFl6TUM5SlRrUk1MVXBNUTB0RFRGSmZURk5EWHpGVFQweGZVMU5mTXpBd2VETXdNQzVxY0djfDgzODkzMjNkMzIxYjEwY2FhODlkMWU5ZDkxN2NlNDY0ZmM5NWVlZDQ3MTdjNjNkZDVkYjQ4MjQwZTg4M2U2MWM
TIMKEN LOVEJOY
TIMKEN LOVEJOY
LSC-3 SS
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
LSC-3 SS SHAFT COLLAR ; STAINLESS STEEL
Shaft Collar; 3/16" Bore; Stainless Steel; 7/16" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Part #
LSC-3 SS
BDI #
593106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/LSC-3-SS/p/593106
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0685144175595
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
8-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 3/16" Bore; Stainless Steel; 7/16" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Outside Diameter
0.438 Inch | 11.125 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

