https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1ExTDJoaU9TOHhNREV3TlRFeE1UQXhPVFUxTUM5SlRrUk1MVXBNUTB0RFRGSmZVME5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnwyODMzOTMyOGJkODI1YjZmZDg0MmU0NWRjYzA5MDQ3NzBhNzRmNzE2NjQ4OTFmOGFjMmIxYTQ3NzliOTQzNzQy
https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1ExTDJoaU9TOHhNREV3TlRFeE1UQXhPVFUxTUM5SlRrUk1MVXBNUTB0RFRGSmZVME5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnwyODMzOTMyOGJkODI1YjZmZDg0MmU0NWRjYzA5MDQ3NzBhNzRmNzE2NjQ4OTFmOGFjMmIxYTQ3NzliOTQzNzQy
TIMKEN LOVEJOY
TIMKEN LOVEJOY
LSC-39
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
LSC-39 SHAFT COLLAR
Shaft Collar; 2-7/16" Bore; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
LSC-39
BDI #
593095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/LSC-39/p/593095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.46
EAN
0685144175441
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 2-7/16" Bore; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

