Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSC-42 https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1ExTDJoaU9TOHhNREV3TlRFeE1UQXhPVFUxTUM5SlRrUk1MVXBNUTB0RFRGSmZVME5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnwyODMzOTMyOGJkODI1YjZmZDg0MmU0NWRjYzA5MDQ3NzBhNzRmNzE2NjQ4OTFmOGFjMmIxYTQ3NzliOTQzNzQy
593098 Collars 

TIMKEN LOVEJOY TIMKEN LOVEJOY

LSC-42

Description

LSC-42 SHAFT COLLAR

Shaft Collar; 2-5/8" Bore; Steel; 4" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid

Part #

LSC-42

BDI #
593098

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.517
EAN
0685144175472
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 2-5/8" Bore; Steel; 4" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh