https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHTTJMMmd6TlM4eE1EYzJPRFkyTURFek5UazJOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xiM2I4ZWU0OWE3Y2JmNzY5MWM0YzQwMjFiZTM5MzJmMmQ4N2E0YjIxYWYzMDU5YTBlYTkyOGY4OGNmYzBjOTlk
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHTTJMMmd6TlM4eE1EYzJPRFkyTURFek5UazJOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xiM2I4ZWU0OWE3Y2JmNzY5MWM0YzQwMjFiZTM5MzJmMmQ4N2E0YjIxYWYzMDU5YTBlYTkyOGY4OGNmYzBjOTlk
CLIMAX METAL
CLIMAX METAL
M1C-13-S
CLIMAX METAL CLIMAX METAL
Description
M1C-13-S CLAMP COLLAR ; 13MM BORE SS 50/BOX
13MM Bore; Shaft Collar; Stainless Steel; 31.75MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; One Piece Split
Part #
M1C-13-S
BDI #
196589
Details
30.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-13-S/p/196589
Your Price
$ 30.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.1
EAN
0044861964422
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M4 X 12
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
13MM Bore; Shaft Collar; Stainless Steel; 31.75MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; One Piece Split
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.512 Inch | 13 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

