CLIMAX METAL
CLIMAX METAL
M2C-21
CLIMAX METAL CLIMAX METAL
Description
M2C-21 CLAMP COLLAR ; 21MM BORE BLK OXD STL 50/BOX
21MM Bore; Shaft Collar; Steel; 44.5MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Part #
M2C-21
BDI #
196688
Details
25.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-21/p/196688
Your Price
$ 25.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.244
EAN
0044861620212
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
21MM Bore; Shaft Collar; Steel; 44.5MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Width
0.591 Inch | 15 Millimeter
Bore
0.827 Inch | 21 Millimeter
Outside Diameter
1.752 Inch | 44.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


