https://www.bdiexpress.com/medias/INDXXXLCKCLR-C2H-1SOL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNXxpbWFnZS9qcGVnfGFERTNMMmcyWmk4eE1EYzJPVEUwTXpRNU5qY3pOQzlKVGtSWVdGaE1RMHREVEZKZlF6SklYekZUVDB4ZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8YjcyMDQ0ZGU3OGZkMGE5M2EwYzhmZmE5YzBmODZmNjUzYjJjOGUxMTkzMjM3ZDFkNjI4MzRkNjM1NjY4MmE4Yw
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C2H-1SOL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNXxpbWFnZS9qcGVnfGFERTNMMmcyWmk4eE1EYzJPVEUwTXpRNU5qY3pOQzlKVGtSWVdGaE1RMHREVEZKZlF6SklYekZUVDB4ZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8YjcyMDQ0ZGU3OGZkMGE5M2EwYzhmZmE5YzBmODZmNjUzYjJjOGUxMTkzMjM3ZDFkNjI4MzRkNjM1NjY4MmE4Yw
TIMKEN
TIMKEN
S1104K C1
TIMKEN TIMKEN
Description
S1104K C1 ; POR LOCKING COLLAR
Collar, Shaft; 1-1/4" Bore; Steel; One Piece Solid; 2-1/8" Outside Diameter; 43/64" Width; 5/16-18 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Part #
S1104K C1
BDI #
19288084
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/S1104K-C1/p/19288084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
EAN
0087796144019
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Collar, Shaft; 1-1/4" Bore; Steel; One Piece Solid; 2-1/8" Outside Diameter; 43/64" Width; 5/16-18 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Width
0.672 Inch | 17.069 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

