https://www.bdiexpress.com/medias/INDXXXLCKCLR-C2H-1SOL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNXxpbWFnZS9qcGVnfGFERTNMMmcyWmk4eE1EYzJPVEUwTXpRNU5qY3pOQzlKVGtSWVdGaE1RMHREVEZKZlF6SklYekZUVDB4ZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8YjcyMDQ0ZGU3OGZkMGE5M2EwYzhmZmE5YzBmODZmNjUzYjJjOGUxMTkzMjM3ZDFkNjI4MzRkNjM1NjY4MmE4Yw
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C2H-1SOL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNXxpbWFnZS9qcGVnfGFERTNMMmcyWmk4eE1EYzJPVEUwTXpRNU5qY3pOQzlKVGtSWVdGaE1RMHREVEZKZlF6SklYekZUVDB4ZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8YjcyMDQ0ZGU3OGZkMGE5M2EwYzhmZmE5YzBmODZmNjUzYjJjOGUxMTkzMjM3ZDFkNjI4MzRkNjM1NjY4MmE4Yw
TIMKEN
TIMKEN
S1112K
TIMKEN TIMKEN
Description
S1112K ; LOCKING COLLAR
Collar, Shaft; 1-3/4" Bore; Steel; One Piece Solid; 2-1/2" Outside Diameter; 23/32" Width; 3/8-16 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Part #
087796144101
BDI #
1371826
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/S1112K/p/1371826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.183
EAN
0087796144101
Product Group - BDI
B02222
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Collar, Shaft; 1-3/4" Bore; Steel; One Piece Solid; 2-1/2" Outside Diameter; 23/32" Width; 3/8-16 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
0.719 Inch | 18.263 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

