https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
TIMKEN LOVEJOY
TIMKEN LOVEJOY
SC2-32
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SC2-32 SHAFT COLLAR
Shaft Collar; 2" Bore; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
SC2-32-SHAFT COLLAR-SPLIT 2PC BLK OX
BDI #
596714
Details
55.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC2-32/p/596714
Your Price
$ 55.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.453
EAN
0685144632715
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 2" Bore; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Width
0.688 Inch | 17.475 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

