 https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
                https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
                 https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
                https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
                
					
						
									EBC
								EBC
							
						
					SC200
				 
				EBC EBC
Description
						
                            
								SC200 SHAFT COLLAR ; ZINC PLATED
Collar, Shaft; 2" Bore; Steel; One Piece Solid; 3" Outside Diameter; 7/8" Width; 1/2-13 X 1/2 Set Screw Size; One Number of Set Screw; No Keyway
                         	Part #
	                    
	                      	SC200
							BDI #
						
	                      	21469360
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC200/p/21469360
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31162811
					Weight / Kilogram
				0
					Product Group - BDI
				M02194
					Bore Threaded
				
					No
			Component
				
					Shaft Collar
			Material
				
					Steel
			Split or Solid Description
				
					One Piece Solid
			Set Screw
				
					Yes
			Set Screw Size
				
					1/2-13 X 1/2
			Number of Set Screws
				
					One
			Keyway Yes/No
				
					No
			Inch - Metric
				
					Inch
			Category - BDI
				
					Retaining and Locking Devices Collar
			Harmonized Tariff Code
				
					7318.19.00.00
			Noun
				
					Collar
			Keyword String
				
					Shaft
			Long Description
				
					Collar, Shaft; 2" Bore; Steel; One Piece Solid; 3" Outside Diameter; 7/8" Width; 1/2-13 X 1/2 Set Screw Size; One Number of Set Screw; No Keyway
			Width
				
					0.875 Inch | 22.225 Millimeter
			Bore
				
					2 Inch | 50.8 Millimeter
			Outside Diameter
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter